JW Series FG Enclosure, PL, 14x7x6

Item #: 1530706

Cat #: JW1407HPL

UPC: 785928340888

Company wide:
0 in stock
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 14" x 7" x 6", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 14" x 7" x 6", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928340888, JW1407HPL, STBJW1407HPL

Specifications

Width: 7 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 14 in
Size: 14 x 7 x 6 in
Width: 7 in
Color: Gray
Height: 14 in
Depth: 6 in
Material: Fiberglass
Size: 14 x 7 x 6 in