JW Series FG Enclosure, TL, 12x10x5

Item #: 1530704

Cat #: JW1210HLL

UPC: 785928107405

Company wide:
0 in stock
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 12" x 10" x 5", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 12" x 10" x 5", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928107405, JW1210HLL, STBJW1210HLL

Specifications

Height: 12 in
Depth: 5 in
Color: Gray
Material: Fiberglass
Width: 10 in
Height: 12 in
Color: Gray
Width: 10 in
Depth: 5 in
Material: Fiberglass