NS PVC Enclosure, SC, 5x5x2

Item #: 1530689

Cat #: J552PVC

UPC: 785928500404

Call for price
Company wide:
0 in stock
Documents & Guides
NewSentry Series Enclosure, Screw Cover, Size/Dims: 5" x 5" x 2", Material/Finish: PVC/Gray

Overview

NewSentry Series Enclosure, Screw Cover, Size/Dims: 5" x 5" x 2", Material/Finish: PVC/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928500404, J552PVC, STBJ552PVC

Specifications

Color: Gray
Depth: 2 in
Width: 5 in
Material: PVC
Height: 5 in
Color: Gray
Width: 5 in
Height: 5 in
Depth: 2 in
Material: PVC