NS PVC Enclosure, SC, 12x12x6

Item #: 1530672

Cat #: J12126PVC

UPC: 785928501005

Company wide:
0 in stock
Documents & Guides
NewSentry Series Enclosure, Screw Cover, Size/Dims: 12" x 12" x 6", Material/Finish: PVC/Gray

Overview

NewSentry Series Enclosure, Screw Cover, Size/Dims: 12" x 12" x 6", Material/Finish: PVC/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928501005, J12126PVC, STBJ12126PVC

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Color: Gray
Material: PVC
Height: 12 in
Depth: 6 in
Material: PVC
Width: 12 in
Color: Gray