NS PVC Enclosure, SC, 12x12x4

Item #: 1530671

Cat #: J12124PVC

UPC: 785928500909

Company wide:
0 in stock
Documents & Guides
NewSentry Series Enclosure, Screw Cover, Size/Dims: 12" x 12" x 4", Material/Finish: PVC/Gray

Overview

NewSentry Series Enclosure, Screw Cover, Size/Dims: 12" x 12" x 4", Material/Finish: PVC/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928500909, J12124PVC, STBJ12124PVC

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Color: Gray
Material: PVC
Depth: 4 in
Width: 12 in
Material: PVC
Height: 12 in
Color: Gray