Fatboy Series FG Enclosure, PL, 12x12x1

Item #: 1530670

Cat #: J121212SSH

UPC: 785928212390

Company wide:
0 in stock
Documents & Guides
Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 12" x 12" x 1", Material/Finish: Fiberglass/Gray

Overview

Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 12" x 12" x 1", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928212390, J121212SSH, STBJ121212SSH

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Fiberglass
Depth: 1 in
Height: 12 in
Color: Gray
Depth: 1 in
Width: 12 in
Material: Fiberglass