
Enclosure, Hinged, 2 Cover Screws, 10" x 8" x 5"
Item #: 1530667
Cat #: J1008HWA
UPC: 785928211263
Company wide:
0
in stock
Documents & Guides
Enclosure, J Series, Hinged, 2 Cover Screws, 10 x 8 x 5 Inch, Fiberglass/Gray
Overview
Enclosure, J Series, Hinged, 2 Cover Screws, 10 x 8 x 5 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928211263, J1008HWA, STBJ1008HWA
Specifications
| Depth: | 5 in |
| Color: | Gray |
| Width: | 8 in |
| Material: | Fiberglass |
| Size: | 10 x 8 x 5 in |
| Height: | 10 in |
| Depth: | 5 in |
| Width: | 8 in |
| Size: | 10 x 8 x 5 in |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 10 in |