ACCE PVC DRAIN/VENT KIT

Item #: 1530655

Cat #: REDVK3KIT

UPC: 785928901522

Company wide:
0 in stock
Documents & Guides
PVC Drain & Vent, 0.57" x 1"

Overview

PVC Drain & Vent, 0.57" x 1"

Stahlin's non-metallic drain vent reliably protects electrical equipment housedinside an enclosure by properly draining unwanted moisture or accumulated water.

Also known as: 785928901522, REDVK3KIT, STBREDVK3KIT

Specifications

No Specifications Available