Diamondshield FBW FG Enclosure, PL, 14x12x8

Item #: 1530641

Cat #: DSW141208HPL

UPC: 785928908217

Company wide:
0 in stock
Documents & Guides
Diamondshield Series Enclosure, Flush Bonded Window, Hinged, 2 Lockable Pull Latches, Size/Dims: 14" x 12" x 8", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Flush Bonded Window, Hinged, 2 Lockable Pull Latches, Size/Dims: 14" x 12" x 8", Material/Finish: Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928908217, DSW141208HPL, STBDSW141208HPL

Specifications

Width: 12 in
Depth: 8 in
Color: Gray
Material: Fiberglass
Height: 14 in
Width: 12 in
Color: Gray
Height: 14 in
Depth: 8 in
Material: Fiberglass