
Diamondshield CC FG Enclosure, LL, 8x6x4
Item #: 1530624
Cat #: DSCC80604HLL
UPC: 785928906671
Company wide:
0
in stock
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Link Latches, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray
Overview
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Link Latches, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928906671, DSCC80604HLL, STBDSCC80604HLL
Specifications
| Size: | 8 x 6 x 4 in |
| Depth: | 4 in |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 8 in |
| Width: | 6 in |
| Size: | 8 x 6 x 4 in |
| Color: | Gray |
| Height: | 8 in |
| Depth: | 4 in |
| Material: | Fiberglass |
| Width: | 6 in |