
Diamondshield CC FG Enclosure, HSC, 16x14x8
Item #: 1530616
Cat #: DSCC161408HW
UPC: 785928908415
Company wide:
0
in stock
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Cover Screws, Size/Dims: 16" x 14" x 8", Material/Finish: Fiberglass/Gray
Overview
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Cover Screws, Size/Dims: 16" x 14" x 8", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928908415, DSCC161408HW, STBDSCC161408HW
Specifications
| Height: | 16 in |
| Depth: | 8 in |
| Color: | Gray |
| Width: | 14 in |
| Material: | Fiberglass |
| Size: | 16 x 14 x 8 in |
| Height: | 16 in |
| Color: | Gray |
| Material: | Fiberglass |
| Depth: | 8 in |
| Width: | 14 in |
| Size: | 16 x 14 x 8 in |