
Diamondshield CC FG Enclosure, PL, 16x14x8
Item #: 1530615
Cat #: DSCC161408HPL
UPC: 785928908538
Company wide:
0
in stock
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 16" x 14" x 8", Material/Finish: Fiberglass/Gray
Overview
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 16" x 14" x 8", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928908538, DSCC161408HPL, STBDSCC161408HPL
Specifications
| Height: | 16 in |
| Depth: | 8 in |
| Color: | Gray |
| Width: | 14 in |
| Material: | Fiberglass |
| Size: | 16 x 14 x 8 in |
| Height: | 16 in |
| Color: | Gray |
| Material: | Fiberglass |
| Depth: | 8 in |
| Width: | 14 in |
| Size: | 16 x 14 x 8 in |