
Diamondshield FG Enclosure, Hinged Screw Cover, Fiberglass/Gray
Item #: 1530608
Cat #: DSCC141206HW
UPC: 785928907814
Call for price
Company wide:
0
in stock
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Cover Screws, Size/Dims: 14" x 12" x 6", Fiberglass/Gray
Overview
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Cover Screws, Size/Dims: 14" x 12" x 6", Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928907814, DSCC141206HW, STBDSCC141206HW
Specifications
| Size: | 14 x 12 x 6 in |
| Width: | 12 in |
| Depth: | 6 in |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 14 in |
| Size: | 14 x 12 x 6 in |
| Depth: | 6 in |
| Material: | Fiberglass |
| Width: | 12 in |
| Color: | Gray |
| Height: | 14 in |