
Diamondshield CC FG Enclosure, PL, 14x12x6
Item #: 1530607
Cat #: DSCC141206HPL
UPC: 785928907937
Company wide:
0
in stock
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray
Overview
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928907937, DSCC141206HPL, STBDSCC141206HPL
Specifications
| Size: | 14 x 12 x 6 in |
| Width: | 12 in |
| Depth: | 6 in |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 14 in |
| Size: | 14 x 12 x 6 in |
| Depth: | 6 in |
| Material: | Fiberglass |
| Width: | 12 in |
| Color: | Gray |
| Height: | 14 in |