Diamondshield CC FG Enclosure, LL, 14x12x6

Item #: 1530606

Cat #: DSCC141206HLL

UPC: 785928907876

Company wide:
0 in stock
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Link Latches, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Link Latches, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928907876, DSCC141206HLL, STBDSCC141206HLL

Specifications

Width: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 14 in
Width: 12 in
Color: Gray
Height: 14 in
Depth: 6 in
Material: Fiberglass