Diamondshield CC FG Enclosure, PL, 12x10x6

Item #: 1530602

Cat #: DSCC121006HPL

UPC: 785928907630

Company wide:
0 in stock
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 12" x 10" x 6", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 12" x 10" x 6", Material/Finish: Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928907630, DSCC121006HPL, STBDSCC121006HPL

Specifications

Height: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 10 in
Height: 12 in
Color: Gray
Width: 10 in
Depth: 6 in
Material: Fiberglass