
Diamondshield FG Enclosure, Screw Clear Cover, Fiberglass/Gray
Item #: 1530599
Cat #: DSCC100806W
UPC: 785928907159
Company wide:
0
in stock
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, 4 Cover Screws, Size/Dims: 10" x 8" x 6", Fiberglass/Gray
Overview
Diamondshield Series Enclosure, Clear Cover, 4 Cover Screws, Size/Dims: 10" x 8" x 6", Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928907159, DSCC100806W, STBDSCC100806W
Specifications
| Size: | 10 x 8 x 6 in |
| Depth: | 6 in |
| Color: | Gray |
| Width: | 8 in |
| Material: | Fiberglass |
| Height: | 10 in |
| Size: | 10 x 8 x 6 in |
| Color: | Gray |
| Material: | Fiberglass |
| Depth: | 6 in |
| Width: | 8 in |
| Height: | 10 in |