Diamondshield CC FG Enclosure, PL, 10x8x6

Item #: 1530597

Cat #: DSCC100806HPL

UPC: 785928907333

Company wide:
0 in stock
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 10" x 8" x 6", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Clear Cover, Hinged, 2 Lockable Pull Latches, Size/Dims: 10" x 8" x 6", Material/Finish: Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928907333, DSCC100806HPL, STBDSCC100806HPL

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Depth: 6 in
Width: 8 in
Height: 10 in
Color: Gray
Material: Fiberglass