
Diamondshield FG Enclosure, Hinged SC, 8x8x4
Item #: 1530588
Cat #: DS80804HW
UPC: 785928906879
Company wide:
0
in stock
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 8" x 8" x 4", Material/Finish: Fiberglass/Gray
Overview
Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 8" x 8" x 4", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928906879, DS80804HW, STBDS80804HW
Specifications
| Depth: | 4 in |
| Color: | Gray |
| Width: | 8 in |
| Material: | Fiberglass |
| Height: | 8 in |
| Size: | 8 x 8 x 4 in |
| Depth: | 4 in |
| Width: | 8 in |
| Height: | 8 in |
| Color: | Gray |
| Material: | Fiberglass |
| Size: | 8 x 8 x 4 in |