Diamondshield FG Enclosure, PL, 8x8x4

Item #: 1530587

Cat #: DS80804HPL

UPC: 785928906992

Company wide:
0 in stock
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Lockable Pull Latches, Size/Dims: 8" x 8" x 4", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Hinged, 2 Lockable Pull Latches, Size/Dims: 8" x 8" x 4", Material/Finish: Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928906992, DS80804HPL, STBDS80804HPL

Specifications

Depth: 4 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 8 in
Depth: 4 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Fiberglass