ACCE. SWINGOUT PANEL MTG KIT 6"

Item #: 1530578

Cat #: DS6SPKA

UPC: 785928909238

Company wide:
0 in stock
Documents & Guides
Opaque Wall Mount Cover, 12" x 4" , Fiberglass Reinforced Polyester

Overview

Opaque Wall Mount Cover, 12" x 4" , Fiberglass Reinforced Polyester

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928909238, DS6SPKA, STBDS6SPKA

Specifications

No Specifications Available