
Diamondshield FG Enclosure, Screw Cover, Fiberglass/Gray
Item #: 1530563
Cat #: DS201610W
UPC: 785928908811
Company wide:
0
in stock
Documents & Guides
Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 20" x 16" x 10", Fiberglass/Gray
Overview
Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 20" x 16" x 10", Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928908811, DS201610W, STBDS201610W
Specifications
| Depth: | 10 in |
| Height: | 20 in |
| Color: | Gray |
| Material: | Fiberglass |
| Width: | 16 in |
| Size: | 20 x 16 x 10 in |
| Depth: | 10 in |
| Color: | Gray |
| Width: | 16 in |
| Height: | 20 in |
| Material: | Fiberglass |
| Size: | 20 x 16 x 10 in |