Diamondshield FG Enclosure, Screw Cover, Fiberglass/Gray

Item #: 1530550

Cat #: DS161408W

UPC: 785928908316

Call for price
Company wide:
0 in stock
Documents & Guides
Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 16" x 14" x 8", Fiberglass/Gray

Overview

Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 16" x 14" x 8", Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928908316, DS161408W, STBDS161408W

Specifications

Height: 16 in
Depth: 8 in
Color: Gray
Width: 14 in
Material: Fiberglass
Height: 16 in
Color: Gray
Material: Fiberglass
Depth: 8 in
Width: 14 in