
Diamondshield FG Enclosure, Hinged SC, 14x12x8
Item #: 1530540
Cat #: DS141208HW
UPC: 785928908071
Company wide:
0
in stock
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 14" x 12" x 8", Material/Finish: Fiberglass/Gray
Overview
Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 14" x 12" x 8", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928908071, DS141208HW, STBDS141208HW
Specifications
| Width: | 12 in |
| Depth: | 8 in |
| Color: | Gray |
| Size: | 14 x 12 x 8 in |
| Material: | Fiberglass |
| Height: | 14 in |
| Width: | 12 in |
| Color: | Gray |
| Material: | Fiberglass |
| Depth: | 8 in |
| Size: | 14 x 12 x 8 in |
| Height: | 14 in |