Diamondshield FG Enclosure, Hinged SC, 14x12x6

Item #: 1530534

Cat #: DS141206HW

UPC: 785928907777

Company wide:
0 in stock
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928907777, DS141206HW, STBDS141206HW

Specifications

Width: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 14 in
Width: 12 in
Color: Gray
Height: 14 in
Depth: 6 in
Material: Fiberglass