Diamondshield FG Enclosure, Screw Cover, Fiberglass/Gray

Item #: 1530531

Cat #: DS121006W

UPC: 785928907418

Company wide:
0 in stock
Documents & Guides
Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 12" x 10" x 6", Fiberglass/Gray

Overview

Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 12" x 10" x 6", Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928907418, DS121006W, STBDS121006W

Specifications

Height: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 10 in
Height: 12 in
Color: Gray
Width: 10 in
Depth: 6 in
Material: Fiberglass