
Fiberglass Enclosure, Screw Cover Hinged, 9" x 7" x 5"
Item #: 1530510
Cat #: CLW907HW
UPC: 785928010903
Company wide:
0
in stock
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, Flush Bonded Window, 2 Cover Screws, 9 x 7 x 5 Inch, Fiberglass/Gray
Overview
Fiberglass Enclosure, Thermoset, Hinged, Flush Bonded Window, 2 Cover Screws, 9 x 7 x 5 Inch, Fiberglass/Gray
The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.
Also known as: 785928010903, CLW907HW, STBCLW907HW
Specifications
| Width: | 7 in |
| Depth: | 5 in |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 9 in |
| Size: | 9 x 7 x 5 in |
| Width: | 7 in |
| Color: | Gray |
| Height: | 9 in |
| Depth: | 5 in |
| Material: | Fiberglass |
| Size: | 9 x 7 x 5 in |