
Fiberglass Enclosure, Padlock Cover Hinged, 13" x 11"x 6"
Item #: 1530506
Cat #: CLW1311HPL
UPC: 785928008801
Company wide:
0
in stock
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, Flush Bonded Window, Padlock Cover, 13 x 11 x 6 Inch, Fiberglass/Gray
Overview
Fiberglass Enclosure, Thermoset, Hinged, Flush Bonded Window, Padlock Cover, 13 x 11 x 6 Inch, Fiberglass/Gray
The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.
Also known as: 785928008801, CLW1311HPL, STBCLW1311HPL
Specifications
| Height: | 13 in |
| Width: | 11 in |
| Depth: | 6 in |
| Color: | Gray |
| Material: | Fiberglass |
| Size: | 13 x 11 x 6 in |
| Height: | 13 in |
| Depth: | 6 in |
| Material: | Fiberglass |
| Width: | 11 in |
| Color: | Gray |
| Size: | 13 x 11 x 6 in |