
Fiberglass Enclosure, Screw Cover Hinged, 11" x 9" x 6"
Item #: 1530505
Cat #: CLW1109HW
UPC: 785928011306
Company wide:
0
in stock
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, Flush Bonded Window, 2 Cover Screws, 11 x 9 x 6 Inch, Fiberglass/Gray
Overview
Fiberglass Enclosure, Thermoset, Hinged, Flush Bonded Window, 2 Cover Screws, 11 x 9 x 6 Inch, Fiberglass/Gray
The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.
Also known as: 785928011306, CLW1109HW, STBCLW1109HW
Specifications
| Depth: | 6 in |
| Color: | Gray |
| Height: | 11 in |
| Material: | Fiberglass |
| Width: | 9 in |
| Size: | 11 x 9 x 6 in |
| Depth: | 6 in |
| Height: | 11 in |
| Width: | 9 in |
| Color: | Gray |
| Material: | Fiberglass |
| Size: | 11 x 9 x 6 in |