Fiberglass Enclosure, Padlock Cover Hinged, 9" x 7" x 5"

Item #: 1530501

Cat #: CL907HPL

UPC: 785928009655

Company wide:
0 in stock
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, Padlock Cover, 9 x 7 x 5 Inch, Fiberglass/Gray

Overview

Fiberglass Enclosure, Thermoset, Hinged, Padlock Cover, 9 x 7 x 5 Inch, Fiberglass/Gray

The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.

Also known as: 785928009655, CL907HPL, STBCL907HPL

Specifications

Width: 7 in
Depth: 5 in
Color: Gray
Material: Fiberglass
Height: 9 in
Width: 7 in
Color: Gray
Height: 9 in
Depth: 5 in
Material: Fiberglass