
Fiberglass Enclosure, Door Latch Hinged, 9" x 7" x 5"
Item #: 1530500
Cat #: CL907HL
UPC: 785928009556
Company wide:
0
in stock
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, Through-The-Door Latch, 9 x 7 x 5 Inch, Fiberglass/Gray
Overview
Fiberglass Enclosure, Thermoset, Hinged, Through-The-Door Latch, 9 x 7 x 5 Inch, Fiberglass/Gray
The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.
Also known as: 785928009556, CL907HL, STBCL907HL
Specifications
| Width: | 7 in |
| Depth: | 5 in |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 9 in |
| Size: | 9 x 7 x 5 in |
| Width: | 7 in |
| Color: | Gray |
| Height: | 9 in |
| Depth: | 5 in |
| Material: | Fiberglass |
| Size: | 9 x 7 x 5 in |