Fiberglass Enclosure, Padlock Cover Hinged, 7" x 7" x 5"

Item #: 1530497

Cat #: CL707HPL

UPC: 785928009402

Company wide:
0 in stock
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, Padlock Cover, 7 x 7 x 5 Inch, Fiberglass/Gray

Overview

Fiberglass Enclosure, Thermoset, Hinged, Padlock Cover, 7 x 7 x 5 Inch, Fiberglass/Gray

The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.

Also known as: 785928009402, CL707HPL, STBCL707HPL

Specifications

Width: 7 in
Depth: 5 in
Height: 7 in
Color: Gray
Material: Fiberglass
Width: 7 in
Height: 7 in
Material: Fiberglass
Depth: 5 in
Color: Gray