Back Panel For Enclosure, 20" x 16", Fiber Glass

Item #: 1530492

Cat #: BPJ2016FG

UPC: 785928218859

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 20" x 16", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Fiber Glass

Overview

Panel For Enclosure, 20" x 16", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928218859, BPJ2016FG, STBBPJ2016FG

Specifications

Height: 20 in
Material: Fiberglass
Width: 16 in
Height: 20 in
Width: 16 in
Material: Fiberglass