Panel For Enclosure, 9" x 6", N Series, Carbon Steel

Item #: 1530490

Cat #: BP96CS

UPC: 785928905476

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 9" x 6", N Series, Carbon Steel

Overview

Panel For Enclosure, 9" x 6", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928905476, BP96CS, STBBP96CS

Specifications

Width: 6 in
Material: Carbon Steel
Height: 9 in
Width: 6 in
Height: 9 in
Material: Carbon Steel