Panel For Enclosure, 8" x 8", N Series, Fiber Glass

Item #: 1530489

Cat #: BP88FG

UPC: 785928911057

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 8" x 8", N Series, Fiber Glass

Overview

Panel For Enclosure, 8" x 8", N Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928911057, BP88FG, STBBP88FG

Specifications

Width: 8 in
Material: Fiberglass
Height: 8 in
Width: 8 in
Height: 8 in
Material: Fiberglass