Panel For Enclosure, 8" x 6", N Series, Fiber Glass

Item #: 1530488

Cat #: BP86FG

UPC: 785928208300

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 8" x 6", N Series, Fiber Glass

Overview

Panel For Enclosure, 8" x 6", N Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928208300, BP86FG, STBBP86FG

Specifications

Material: Fiberglass
Height: 8 in
Width: 6 in
Material: Fiberglass
Width: 6 in
Height: 8 in