Panel For Enclosure, 8" x 6", N Series, Carbon Steel

Item #: 1530487

Cat #: BP86CS

UPC: 785928905469

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 8" x 6", N Series, Carbon Steel

Overview

Panel For Enclosure, 8" x 6", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928905469, BP86CS, STBBP86CS

Specifications

Height: 8 in
Width: 6 in
Material: Carbon Steel
Height: 8 in
Material: Carbon Steel
Width: 6 in