Panel For Enclosure, 7" x 6", N Series, Carbon Steel

Item #: 1530486

Cat #: BP76CS

UPC: 785928905452

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 7" x 6", N Series, Carbon Steel

Overview

Panel For Enclosure, 7" x 6", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928905452, BP76CS, STBBP76CS

Specifications

Height: 7 in
Width: 6 in
Material: Carbon Steel
Height: 7 in
Material: Carbon Steel
Width: 6 in