Panel For Enclosure, 7" x 6", N Series, Aluminum

Item #: 1530485

Cat #: BP76AL

UPC: 785928104121

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 7" x 6", N Series, Aluminum

Overview

Panel For Enclosure, 7" x 6", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928104121, BP76AL, STBBP76AL

Specifications

Height: 7 in
Width: 6 in
Material: Aluminum
Height: 7 in
Material: Aluminum
Width: 6 in