BACK PANEL 72X60 ALUM

Item #: 1530484

Cat #: BP7260AL

UPC: 785928933660

Company wide:
0 in stock
Documents & Guides
BACK PANEL 72X60 ALUM

Overview

BACK PANEL 72X60 ALUM

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928933660, BP7260AL, STBBP7260AL

Specifications

Width: 60 in
Height: 72 in
Material: Aluminum
Width: 60 in
Material: Aluminum
Height: 72 in