Panel For Enclosure, 72" x 36", N Series, Aluminum

Item #: 1530483

Cat #: BP7236AL

UPC: 785928250804

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 72" x 36", N Series, Aluminum

Overview

Panel For Enclosure, 72" x 36", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928250804, BP7236AL, STBBP7236AL

Specifications

Height: 72 in
Width: 36 in
Material: Aluminum
Height: 72 in
Material: Aluminum
Width: 36 in