Panel For Enclosure, 72" x 31", N Series, Aluminum

Item #: 1530482

Cat #: BP7231AL

UPC: 785928250750

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 72" x 31", N Series, Aluminum

Overview

Panel For Enclosure, 72" x 31", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928250750, BP7231AL, STBBP7231AL

Specifications

Height: 72 in
Width: 31 in
Material: Aluminum
Height: 72 in
Material: Aluminum
Width: 31 in