Panel For Enclosure, 72" x 30", N Series, Aluminum

Item #: 1530481

Cat #: BP7230AL

UPC: 785928250705

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 72" x 30", N Series, Aluminum

Overview

Panel For Enclosure, 72" x 30", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928250705, BP7230AL, STBBP7230AL

Specifications

Width: 30 in
Height: 72 in
Material: Aluminum
Width: 30 in
Material: Aluminum
Height: 72 in