Panel For Enclosure, 6" x 6", N Series, Fiber Glass

Item #: 1530480

Cat #: BP66FG

UPC: 785928218200

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 6" x 6", N Series, Fiber Glass

Overview

Panel For Enclosure, 6" x 6", N Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928218200, BP66FG, STBBP66FG

Specifications

Material: Fiberglass
Height: 6 in
Width: 6 in
Material: Fiberglass
Width: 6 in
Height: 6 in