Panel For Enclosure, 6" x 4", N Series, Fiber Glass

Item #: 1530479

Cat #: BP64FG

UPC: 785928218101

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 6" x 4", N Series, Fiber Glass

Overview

Panel For Enclosure, 6" x 4", N Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928218101, BP64FG, STBBP64FG

Specifications

Width: 4 in
Material: Fiberglass
Height: 6 in
Width: 4 in
Height: 6 in
Material: Fiberglass