Panel For Enclosure, 60" x 36", N Series, Carbon Steel

Item #: 1530477

Cat #: BP6036CS

UPC: 785928401770

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 60" x 36", N Series, Carbon Steel

Overview

Panel For Enclosure, 60" x 36", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928401770, BP6036CS, STBBP6036CS

Specifications

Height: 60 in
Width: 36 in
Material: Carbon Steel
Height: 60 in
Material: Carbon Steel
Width: 36 in