Panel For Enclosure, 60" x 36", N Series, Aluminum

Item #: 1530476

Cat #: BP6036AL

UPC: 785928401763

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 60" x 36", N Series, Aluminum

Overview

Panel For Enclosure, 60" x 36", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928401763, BP6036AL, STBBP6036AL

Specifications

Height: 60 in
Width: 36 in
Material: Aluminum
Height: 60 in
Material: Aluminum
Width: 36 in