Panel For Enclosure, 48" x 36", N Series, Carbon Steel

Item #: 1530472

Cat #: BP4836CS

UPC: 785928401718

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 48" x 36", N Series, Carbon Steel

Overview

Panel For Enclosure, 48" x 36", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928401718, BP4836CS, STBBP4836CS

Specifications

Height: 48 in
Width: 36 in
Material: Carbon Steel
Height: 48 in
Material: Carbon Steel
Width: 36 in