Panel For Enclosure, 36" x 36", N Series, Carbon Steel

Item #: 1530471

Cat #: BP3636CS

UPC: 785928401565

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 36" x 36", N Series, Carbon Steel

Overview

Panel For Enclosure, 36" x 36", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928401565, BP3636CS, STBBP3636CS

Specifications

Width: 36 in
Material: Carbon Steel
Height: 36 in
Width: 36 in
Height: 36 in
Material: Carbon Steel