Panel For Enclosure, 36" x 36", N Series, Aluminum

Item #: 1530470

Cat #: BP3636AL

UPC: 785928401558

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 36" x 36", N Series, Aluminum

Overview

Panel For Enclosure, 36" x 36", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928401558, BP3636AL, STBBP3636AL

Specifications

Width: 36 in
Height: 36 in
Material: Aluminum
Width: 36 in
Material: Aluminum
Height: 36 in